Undermount Basin in Linen

This product has been replaced by

American Standard Linen Undermount Basin
American Standard 19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in Linen
Manufacturer Part #0496221.222
You last purchased this on
 
American Standard

Ovalyn Universal Access™ Undermount Basin in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Linen Undermount Basin
American Standard 19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in Linen
Manufacturer Part #0496221.222
American Standard

Ovalyn Universal Access™ Undermount Basin in Linen

  • Fast #
  • Part #A9482000222
  • Item #4330151
  • Manufacturer Part #9482000.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rear overflow
  • Includes undercounter mounting kit and template
  • Unglazed rim
  • Bowl Sizes: 16-3/4" (425mm) wide
  • Made from vitreous china
  • (489mm x 400mm)
  • Bowl size: 13-1/4" x 16-3/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Commercial, Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B651 M90
Collection:
Ovalyn Universal Access™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
16 in
Drain Location:
Rear
Drain Opening:
1-1/4 in
EPA Compliant:
No
GSA Approved:
No
Height:
5-11/16 in
IAPMO Listed -:
No
Length:
19-1/4 in
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
16-3/4 in x 13-1/4 in x 4 in
Sink Bowl Size, Left:
15-3/4 in x 19-1/4 in x 19-1/4 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-1/4 in x 15-3/4 in
Size:
16 in x 19-1/2 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-3/4 in