American Standard

Ovalyn™ Undercounter Lavatory Sink in White

Part #A0496011020  |  Manufacturer Part #496011.02

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Ovalyn™

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Overall Sink Size: 19 in x 16 in

Pedestal Only - FEI: No

Shape: Oval

Sink Installation Type: Undermount

Vessel Only - FEI: Yes