21-1/2 x 17-3/8 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
American Standard

Ovalyn™ 21-1/2 x 17-3/8 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #A0497221020
  • Item #1795239
  • Manufacturer Part #0497221.020
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Ovalyn™ 21-1/2 x 17-3/8 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unglazed rim
  • Front overflow
  • Includes mounting kit and template
  • Made from vitreous china
  • Supplied with undercounter mounting kit and template
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential, Commercial
Basin Depth:
5-1/2 in
Basin Length:
19 in
Basin Width:
15-3/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Ovalyn™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/8 in
Drain Location:
Rear
Drain Opening:
1-1/4 in
GSA Approved:
No
Handle Material:
Plastic
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
21-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
19 in x 15-3/8 in
Sink Bowl Size, Left:
15-19/50 in x 7-1/2 in x 19 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Size:
17-3/8 in x 21-1/2 in
Style:
Modern
Weight:
23 lb
Width:
17-3/8 in