American Standard

Ovalyn™ Undermount Basin in White

Part #A0497300020  |  Manufacturer Part #0497300.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting kit and template
  • Glazed underside
  • Front overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2M

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Collection: Ovalyn™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/2 in x 17-3/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 19 in x 15-3/8 in x 5-1/2 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17-3/8 in