17 in. Vitreous China Above Counter Lavatory in White

You last purchased this on
 
American Standard

Palisade 17 in. Vitreous China Above Counter Lavatory in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Palisade 17 in. Vitreous China Above Counter Lavatory in White

  • Fast #
  • Part #A0960900020
  • Item #4732408
  • Manufacturer Part #0960900.020
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recommended for use with Cardiff™ vanity bases or other countertop installation
  • Includes chrome grid drain
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B45.1
Collection:
Palisade
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Vitreous China
NSF Certified:
Yes
Number of Bowls:
1
Pedestal Only:
No
Sink Installation Type:
Counter Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 5 in
Type:
A0960900020
Vessel Only:
Yes