Sensor Bathroom Sink Faucet in Brushed Nickel
Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CR-P2 lithium battery preinstalled in the faucet
- Battery Life: 5 years @ 4,000 uses per month
- 0.35 gpm pressure compensating, vandal-resistant multi-laminar spray.
- Hygienic, touch-free operation
- Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment. Cover plug included.
- Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris.
- Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators.
- SmarTherm® Safety Shut-Off: Integral thermostatic hot water temperature limiter meets ASSE 1070 without a separate thermostatic mixing valve
- Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies. Self-Cleaning Solenoid wiper spring prevents clogging and run-on. Adjustable detection zone. Faucet automatically shuts off upon loss of power. Periodically purges stagnant water from faucet/supply line. Safety Timer shuts off when sensor is blocked for 55 seconds.
- Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Paradigm™ Selectronic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2 in