American Standard Patience™ 1.75 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle

AT106507

Color/Finish

Starting at $214.50
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5" diameter 3-function showerhead provides flexible spray options
  • Brass wall escutcheon
  • Design-matched shower arm and flange are included
  • Limited Lifetime Warranty on function and finish
  • Metal lever handle is smooth and easy to operate
  • Rough Valve Sold Separately
  • WaterSense Certified low-flow provides superior performance and water savings

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Patience™
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
Yes
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Tub & Shower Faucet
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.75
Showerhead Function
3
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday