1.75 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Shower Faucet in Brushed Nickel Trim Only
Manufacturer Part #TU106507.295
You last purchased this on
 
American Standard

Patience™ 1.75 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Shower Faucet in Brushed Nickel Trim Only
Manufacturer Part #TU106507.295
American Standard

Patience™ 1.75 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #AT106507295
  • Item #7492241
  • Manufacturer Part #T106507.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5" diameter 3-function showerhead provides flexible spray options
  • Metal lever handle is smooth and easy to operate
  • WaterSense Certified low-flow provides superior performance and water savings
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish
  • Design-matched shower arm and flange are included
  • Brass wall escutcheon
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Patience™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Combination
Trim Only:
Yes
WaterSense Labeled:
Yes