American Standard Patience™ 1.8 gpm Hand Shower in Polished Chrome

A1660142

Manufacturer Part #: 1660142.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy clean spray nozzles make removal of lime and calcium build up simple
  • Single function full spray pattern

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Patience™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
8-7/16 in
Flow Rate
1.8 gpm
Hand Shower Flow Rate
1.8
Height
8-7/16 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Type
Hand Shower
WaterSense Labeled
No
Width
3 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday