1.8 gpm Hand Shower in Brushed Nickel
Patience™ 1.8 gpm Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single function full spray pattern
- Easy clean spray nozzles make removal of lime and calcium build up simple
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Patience™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-7/16 in
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-7/16 in
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- NSF Certified:
- No
- Number of Jets:
- 1
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 3 in