Multi Function Full, Combination and Massage Showerhead in Legacy Bronze
Patience™ Multi Function Full, Combination and Massage Showerhead in Legacy Bronze
Package Quantity Info:
EA: 1 PT: 594-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy clean shower head for simple removal of calcium and lime build up
- Pressure-compensating flow control device
- Easy clean shower head 5" (127 mm) diameter
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Patience™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Diameter:
- 5-1/8 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Combination, Massage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No