American Standard Patience™ Multi Function Full Spray Showerhead in Polished Chrome

A1660738

Manufacturer Part #: 1660738.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy clean shower head 5" (127 mm) diameter
  • Easy clean shower head for simple removal of calcium and lime build up
  • Pressure-compensating flow control device

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Patience™
Diameter
5-1/8 in
End Connections
NPT
Flow Rate
1.8 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.8
Showerhead Function
Multi
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday