American Standard Patience™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

A7106101

Manufacturer Part #: 7106101.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exceptional coin-edge detailing
  • Brass spout for a durable and long-lasting design
  • Ceramic disc valve cartridge for a lifetime of drip-free performance
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Metal Lever Handle is easy to operate
  • Metal Speed Connect® pop-up drain is easy to install, using fewer parts and requiring less time for installation
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Integrated adjustable hot limit safety stop to reduce the risk of scalding
  • Limited Lifetime Warranty on function and finish

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
3/8 in
Collection
Patience™
Deck Plate Included
No
Depth
7-7/16 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
9 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-1/2 in
Spout Type
Mid Arc
Trim Only
No
Type
A7106101002
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday