Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #TU106508.295
Patience™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" diameter 3-function showerhead provides flexible spray options
- Metal lever handle is smooth and easy to operate
- WaterSense Certified low-flow provides superior performance and water savings
- Limited Lifetime Warranty on function and finish
- Shower arm and flange
- Rough Valve Sold Separately
- Brass wall escutcheon
- Slip-on diverter tub spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R110 Series
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Patience™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 7-13/16 in
- Faucet Connection:
- Copper, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-3/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes