Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product has been replaced by

American Standard Polished Nickel Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Shower Faucet in Polished Nickel - PVD Trim Only
Manufacturer Part #TU106508.013
You last purchased this on
 
American Standard

Patience™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Nickel Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Shower Faucet in Polished Nickel - PVD Trim Only
Manufacturer Part #TU106508.013
American Standard

Patience™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #AT106508013
  • Item #7492259
  • Manufacturer Part #T106508.013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5" diameter 3-function showerhead provides flexible spray options
  • Metal lever handle is smooth and easy to operate
  • WaterSense Certified low-flow provides superior performance and water savings
  • Limited Lifetime Warranty on function and finish
  • Shower arm and flange
  • Rough Valve Sold Separately
  • Brass wall escutcheon
  • Slip-on diverter tub spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
R110 Series
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Patience™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
5-1/8 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
7-13/16 in
Escutcheon Width:
7-13/16 in
Faucet Connection:
Copper, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Reach:
7 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes