American Standard Patience™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

AT106500

Manufacturer Part #: T106500.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elegant vintage-inspired design for a classic look that never goes out of style
  • Metal lever handle is smooth and easy to operate
  • Brass wall escutcheon
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
Brand Model Compatibility
R110 Series Pressure Balance Valves
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Patience™
Diameter
7-13/16 in
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday