American Standard Patience™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome Trim Only

AT106508

Manufacturer Part #: T106508.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • WaterSense Certified low-flow provides superior performance and water savings
  • 5" diameter 3-function showerhead provides flexible spray options
  • Metal lever handle is smooth and easy to operate
  • Slip-on diverter tub spout
  • Brass wall escutcheon
  • Shower arm and flange
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Patience™
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
7 in
Spout Type
Slip On Diverter
Trim Only
Yes
Tub Spout Reach
7 in
Tub Spout Type
Diverter
WaterSense Labeled
Yes
Width
7-13/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday