Single Handle Multi Shower Faucet in Brushed Nickel Trim Only

You last purchased this on
 
American Standard

Patience™ Single Handle Multi Shower Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Patience™ Single Handle Multi Shower Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #ATU106501295
  • Item #7776977
  • Manufacturer Part #TU106501.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle is smooth and easy to operate
  • Brass wall escutcheon
  • Showerhead provides flexible spray options 5" diameter 3-function
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Limited Lifetime Warranty on function and finish
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Rough Valve Sold Separately
  • Design-matched shower arm and flange are included
  • Shower arm and flange; Brass wall escutcheon; Metal lever handle; For Use with Flash Shower Rough-In Valves
  • 5" (127 mm) 3-function showerhead, 2.5 gpm/9.5 L/min maximum flow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
R110 Series
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Patience™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-7/8 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
7-13/16 in
Escutcheon Width:
7-13/16 in
Faucet Center Size:
1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Faucet Valve Type:
Pressure Balancing
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-13/16 in
Length:
8-7/8 in
Material:
Brass, Metal
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Shower Trim
Shower Arm Reach:
8-7/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Size:
8-7/8 in x 7-13/16 in
Spray Type:
Full, Standard
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-13/16 in