Single Handle Vessel Filler Bathroom Sink Faucet in Legacy Bronze
Patience™ Single Handle Vessel Filler Bathroom Sink Faucet in Legacy Bronze
Package Quantity Info:
EA: 1 CA: 3 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge for a lifetime of drip-free performance
- WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
- Brass spout for a durable and long-lasting design
- Includes metal grid drain
- Integrated adjustable hot limit safety stop to reduce the risk of scalding
- Limited Lifetime Warranty on function and finish
- Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
- Metal Lever Handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Patience™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Deck Plate Included:
- No
- Depth:
- 7-1/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Vessel Filler
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Electric
- Spout Height:
- 10-13/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes