American Standard Patience™ Slip-On Diverter Tub Spout in Polished Nickel

A8888101013

Color/Finish

$74.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 6 5/8" length to center of spout outlet
  • For 1/2" (13 mm) copper pipe
  • Limited Lifetime Warranty on function and finish
  • Metal Construction is durable and long-lasting

SPECIFICATIONS

ADA Compliant
No
Center Size
1/2 in
Collection
Patience™
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Reach
6-5/8 in
Spout Type
Diverter Tub, Slip On
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday