American Standard

Patience™ Two Handle Bathtub & Shower Faucet in Legacy Bronze Trim Only

Part #AT106740278  |  Manufacturer Part #T106740.278

Color/Finish:
Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wax Thermostatic Unit to maintain pre-selected constant water temperature
  • Metal lever handle is smooth and easy to operate
  • Brass wall escutcheon
  • Hot Limit Safety Stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Patience™

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 8 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Handle Type: Lever

Height: 8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 4 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: AT106740278

Valve Size: 1/2 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 8 in