American Standard Patience™ Two Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

AT106740

Manufacturer Part #: T106740.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wax Thermostatic Unit to maintain pre-selected constant water temperature
  • Metal lever handle is smooth and easy to operate
  • Brass wall escutcheon
  • Hot Limit Safety Stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Patience™
End Connection 2
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Height
8 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Lever
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Two Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Type
AT106740002
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday