Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Patience™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Personal Shower
- Washerless 1/4 turn ceramic disc valve cartridges
- Installs with Flash Rough valve platform.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
- Trim kit provides an additional 1" installation adjustability for finished deck
- Brass Construction: Durable. Ideal for prolonged contact with water.
- Metal lever handles
- Durable brass spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Patience™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/2 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9 in
- Installation Type:
- Deck Mount
- Length:
- 8-1/2 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Size:
- 8-1/2 in x 22-1/16 in
- Spout Height:
- 6-1/2 in
- Spout Type:
- Fixed
- Toilet Bowl Length:
- 8-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 22-1/16 in