American Standard

Patience™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #A7106801002  |  Manufacturer Part #7106801.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant vintage design with coin-edge detailing
  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Brass spout for a durable and long-lasting design
  • Metal lever handles
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
  • 1/4 turn washer less ceramic disc valve cartridges
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Limited Lifetime Warranty on function and finish

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Patience™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-3/16 in

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 4 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 7-9/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61-9 Annex G, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-9/16 in

Spout Reach: 5-1/2 in

Spout Type: High Arc

Trim Only: No

Type: A7106801002

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Patience™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome