Patience™ Two Handle Widespread Bathroom Sink Faucet with Metal Pop-Up Drain in Brushed Nickel

Part #A7106801295  |  Item #7492281  |  Manufacturer Part #7106801.295

$ 346.45 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Elegant vintage design with coin-edge detailing
  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Brass spout for a durable and long-lasting design
  • Metal lever handles
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
  • 1/4 turn washer less ceramic disc valve cartridges
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Limited Lifetime Warranty on function and finish

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Patience™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 4 in x 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 7-3/16 in

NSF Certified: Yes

NSF Specifications: [NSF 61-9 Annex G, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 7-3/16 in x 13-5/8 in

Spout Height: 7-9/16 in

Spout Reach: 5-1/2 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 13-5/8 in