0 items

American Standard Estate® Pedestal Leg

A0029000

Color Finish

Starting at $123.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic traditional styling
  • Ferguson exclusive

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Application
Residential
Brand Model Compatibility
American Standard Estate Pedestal Sink
CSA Certified
CSA B45.1-08
Collection
Estate®
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Fire Clay
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday