0 items

American Standard Townsend® Pedestal Only

A0039001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Design coordinates with Townsend® collection
  • Fine fireclay construction
  • Pedestal only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
American Standard 0328.800 Lavatory Sink
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Townsend®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
29-5/8 in
IAPMO Listed
No
Length
7 in
Material
Fireclay
NSF Certified
No
Pedestal Only - FEI
Yes
Type
Pedestal Only
Vessel Only - FEI
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday