0 items

American Standard Cadet® Pedestal Only

A731100400

Color Finish

Starting at $51.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 17-1/2" x 17-1/2"
  • Durable and easy-to-clean vitreous china construction
  • Includes mounting kit
  • Nominal dimensions: 21-3/4" x 18-1/2" x 34"
  • Pedestal only
  • Soap/accessory ledge

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Height
24 in
Installation Type
Pedestal
Length
21-3/4 in
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday