Single Handle Lever Handle Bar Faucet in Polished Chrome

You last purchased this on
 
American Standard

Pekoe® Single Handle Lever Handle Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Pekoe® Single Handle Lever Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #A4332410F15002
  • Item #4879512
  • Manufacturer Part #4332410F15.002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout height 10-3/4" (276mm) with 7" (175mm) clearance
  • Pull-out spray with adjustable spray pattern
  • Brass body and spout
  • Maximum flow: 1.5 gpm
  • Washerless ceramic disc valve cartridge
  • Metal lever handle
  • Long braided flexible supply hoses with 3/8" compression connectors
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic
Collection:
Pekoe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Connection:
Compression
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
10-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-5/8 in
Spout Reach:
5-3/4 in
Spout Swivel:
150°
Spout Type:
High Arc, Pull Out, Swivel
Trim Only:
No
WaterSense Labeled:
No