Pull-Out Spray End for Extended Kitchen Faucet in Stainless Steel
Pekoe® Pull-Out Spray End for Extended Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pekoe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Weight:
- 5 lb