Wall Mount Basin in White

You last purchased this on
 
American Standard

Penlyn™ Wall Mount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Penlyn™ Wall Mount Basin in White

  • Fast #
  • Part #A0373027020
  • Item #1349726
  • Manufacturer Part #0373027.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front overflow
  • Includes mounting hardware for ease of installation
  • Integral backsplash
  • 8-1/2" (216mm) front-to-back
  • Bowl size: 8-1/2" x 13-3/8" x 5"
  • 13-3/8" (340mm) wide
  • Nominal dimensions: 18" x 15-7/8"
  • Faucet ledge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Penlyn™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-7/8 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
11-1/8 in
IAPMO Listed -:
No
Length:
18 in
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
13-3/8 in x 8-1/2 in x 5 in
Sink Depth:
8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 15-7/8 in
Size:
15-7/8 in x 18-5/16 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-7/8 in