Piazza™ Drop-in Basin in Bone

Part #A0478001021  |  Item #4730935  |  Manufacturer Part #0478001.021

Color/Finish:
Bone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-rimming with large faucet deck
  • Generous bowl area
  • Front overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Collection: Piazza™

Color Finish: Bone

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-1/4 in

EPA Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 23-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 23-1/2 in x 18-3/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 18-1/2 in x 11-3/4 in x 6-1/2 in

Sink Bowl Size Left: 17-3/4 in x 7-3/4 in x 22-7/8 in

Sink Depth: 7-3/4 in

Sink Installation Type: [Counter Mount, Self-rimming/Drop-in]

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 18-3/8 in