Metering Bathroom Sink Faucet with Single Push Handle Spout Reach in Polished Chrome
Pillar Metering Bathroom Sink Faucet with Single Push Handle Spout Reach in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 198-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic shut-off stops water and energy waste
- Includes vandal resistant brass handle, mounting and aerator
- Ideal for public restrooms where uncontrolled water usage is costly
- Optional grid drain and deck plates available (sold separately)
- Limited 5-year commercial warranty
- ADA Compliant
- Water conserving pressure-compensating non-aerated spray
- Ten-second flow cycle
- Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pillar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Metering
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Metering
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 3-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No