Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Pillar Single Handle Metering Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic shut-off stops water and energy waste
- Includes vandal resistant brass handle, mounting and aerator
- Ideal for public restrooms where uncontrolled water usage is costly
- Optional grid drain and deck plates available (sold separately)
- Limited 5-year commercial warranty
- ADA Compliant
- Water conserving pressure-compensating non-aerated spray
- Ten-second flow cycle
- Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Metering
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pillar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 5-3/16 in
- EPA Compliant:
- No
- Faucet Center Size:
- 3/8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Metering
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/16 in
- Material:
- Brass
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 5-3/16 in x 2-1/16 in
- Spout Height:
- 2 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Standard
- Toilet Bowl Length:
- 5-3/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/16 in