Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Pillar Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic shut-off stops water and energy waste
- Vandal-resistant cast brass construction and aerator
- Ideal for public restrooms where uncontrolled water usage is costly
- Grid drain, mixing valve and deck plate are available (sold separately)
- ADA Compliant
- Lead-Free: Contains ? 0.25% total lead content by weighted average
- Water Conserving 1.0 gpm Pressure-Compensating Vandal-Resistant aerator
- Adjustable flow cycle
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pillar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- No
- Faucet Center Size:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 1 gpm
- Handle Type:
- Metering
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No