0 items

American Standard Cadet® Plastic Round Closed Front Toilet Seat

A5345110

Color Finish

Starting at $54.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Generous 9" x 8" water surface area
  • Includes hardware
  • Oversized 3" flush valve
  • Plastic, color-matching snap off hinges
  • Sanitary bar with four point tank stabilization
  • Slow-close hinges help keep the lid from slamming shut
  • Speed Connect® tank-to-bowl coupling system
  • Telescoping lid conceals seat when closed
  • Two color matched bolt caps

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday