0 items

American Standard Champion® Plastic Round Closed Front With Cover Toilet Seat

A5330010

Color Finish

Starting at $55.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all conventional elongated and round front toilets
  • Includes mounting bolts, nuts, and dual-faced adhesive washers
  • One hundred percent factory flush tested
  • Siphon action bowl
  • Slow-close hinges help keep the lid from slamming shut
  • Speed Connect® tank/bowl coupling system
  • Sweeping pier on bowl
  • Two color matched bolt caps
  • Unique cleaning feature that allows for quick snap out removal and reattachment of seat without tools

SPECIFICATIONS

ADA Compliant
No
Collection
Champion®
Color Finish
White
Color Finish Category
Whites
Length
16-1/2 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday