Plastic Stopper Kit for Speed Connect Drain in Polished Chrome
Plastic Stopper Kit for Speed Connect Drain in Polished Chrome
Frequently Purchased Together
Product Details
- Reliable performance
- Easy to install
- Durable construction
- Check model number for compatibility
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Stopper Kit
- Trim Only:
- No
- Weight:
- 1 lb