Plug-In Power Supply Vacuum Cord for American Standard 6065.111 Selectronic DC Powered Proximity Exposed Toilet Flush Valve
This product has been replaced by
Manufacturer Part #PK00.PAC
Plug-In Power Supply Vacuum Cord for American Standard 6065.111 Selectronic DC Powered Proximity Exposed Toilet Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rigid/swing gooseneck spout: 6" with single post mounting
- Vandal-resistant
- Electronic faucet with Selectronic® proximity operation
- Water pressure range: 20 to 125 psi
- Factory-installed stainless steel flex hose with 3/8" compression connection
- Integral in-line strainer prevents clogging
- Operates on DC (battery) or AC permanent power
- Sensor and electronic controls are fully enclosed and water resistant
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 6065.111 Selectronic® DC Powered Proximity Exposed Toilet Flush Valve
- Built-In Grinder:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Faucet Part Type:
- Plug-In Power Supply
- GSA Approved:
- No
- Height:
- 3-11/40 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Accessory
- Volts:
- 100V
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb