Drain Cap in Canvas White
Pop® Drain Cap in Canvas White
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pop®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Accessory
- Vessel Only:
- No
- Weight:
- 2.74 lb