Pop-Up Rod Assembly

You last purchased this on
 
American Standard

Pop-Up Rod Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Pop-Up Rod Assembly

  • Fast #
  • Part #A0661180070A
  • Item #5104694
  • Manufacturer Part #066118-0070A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
1480.110 Seva Lavatory Faucet
Built-In Grinder:
No
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
6-1/2 in
Material:
Metal, Plastic
NSF Certified:
Yes
WaterSense Labeled:
No
Weight:
0.26 lb