1-Hole Combination Pedestal Sink with Center Drain in White
Portsmouth® 1-Hole Combination Pedestal Sink with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard 20-1/8 x 20-9/16 in. Pedestal Sink Base in White
Part #A734906401020
- Turn-of-the century detailing on lavatory and pedestal
- Rear overflow
- Vitreous china
- Faucet holes on 4" (102 mm) centers
- Design-matched to Townsend® Champion® toilets
- Right Height® for greater comfort during use
- Faucet ledge with large deck area
- Supplied with mounting kit
- 24-3/8" x 19-1/2" (619 x 495mm)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-3/8 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 35-7/16 in
- IAPMO Listed -:
- No
- Length:
- 24-3/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Sink
- Sink Bowl Size:
- 19-1/4 in x 11-3/8 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-3/8 in x 19-1/2 in x 35-7/16 in
- Size:
- 24-3/8 in x 19-1/2 in
- Vessel Only:
- No
- Width:
- 19-1/2 in