American Standard

Portsmouth® 1.5 gpm 1-Hole Pull-Down Kitchen Sink Faucet with Single Lever Handle and Swivel Spout in Polished Chrome

Part #A4285300F15002  |  Manufacturer Part #4285300F15.002

$ 384.23 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Pull-down spray has adjustable spray pattern-stream to spray with pause feature
  • Integral check valves prevent back flow
  • Brass swivel spout
  • Retracts effortlessly
  • Maximum flow: 1.5 gpm
  • Metal lever handle
  • Can be mounted with or without escutcheon

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 3/8 in

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 15-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 61-9 Annex G]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-3/4 in

Spout Reach: 9 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No

Type: A4285300F15002

WaterSense Labeled: No

Width: 10 in