American Standard

Portsmouth® 1.6 gpf Toilet Tank in Bone with Left-Hand Trip Lever

Part #A4281014021  |  Manufacturer Part #4281014.021

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank only
  • For use with Champion® 4 bowls
  • Polished chrome trip lever
  • Piston action Accelerator™ flush valve

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Portsmouth®

Color Finish: Bone

Color Finish Category: Neutrals

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Handle Type: Trip Lever

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No