Portsmouth® 30 in. Floor Mount Vanity in White

Part #A9210030020  |  Item #4729885  |  Manufacturer Part #9210030.020

$ 703.95 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slide-out step-up feature
  • Two door
  • Matching rattan door Insert
  • Nominal dimensions: 30" x 21-1/2" x 33-1/4"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Portsmouth®

Color Finish: White

Color Finish Category: Whites

Depth: 21-1/2 in

EPA Compliant: No

Height: 33-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Birch Veneer, Poplar Wood]

WaterSense Labeled: No

Width: 30 in