31-1/8 in x 22-7/8 in Single Bowl Vitreous China Vanity Top in White
Portsmouth® 31-1/8 in x 22-7/8 in Single Bowl Vitreous China Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1" backsplash
- Interior oval bowl design
- Fits most standard 30" vanities
- Nominal dimensions: 31-1/8" x 22-7/8" (791mm x 581mm)
- Pre-drilled 4" and 8" center faucet holes
- Includes safety overflow design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-7/8 in
- EPA Compliant:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 22-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/8 in
- Size:
- 31-1/8 in x 22-7/8 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 31-1/8 in