American Standard

Portsmouth® Central Thermostatic Trim Kit with Single Lever Handle in Polished Chrome

Part #AT420730002  |  Manufacturer Part #T420730.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Metal lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Height: 9-1/2 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

Height: 9-1/2 in

IAPMO Listed: No

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6 in