American Standard
Portsmouth® Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only
Part #AT420432295 | Item #4730410 | Manufacturer Part #T420432.295
Product Details
- Controls water flow between 2 or 3 outlets (sprays or showers)
- Ideal for prolonged contact with water
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Portsmouth®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
EPA Compliant: No
Faucet Height: 3 in
Faucet Part Type: Trim
Faucet Valve Type: Tub & Shower Diverter Valve
Handle Type: Cross
Height: 3 in
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: Yes
Number of Handles: Single Handle
Sink Material: Brass
Trim Only: Yes
Valve Size: 1/2 in
WaterSense Labeled: No
Width: 3 in