Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
Portsmouth® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction is durable and the ideal material for prolonged contact with water
- Metal Cross Handle
- Trim only
- Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts.
- Choice of Finishes: Wide range of durable finishes.
- Solid Brass Construction: Durable, ideal material for prolonged contact with water.
- Valve must be ordered separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Portsmouth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Height:
- 3 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Cross
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3 in