Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

You last purchased this on
 
American Standard

Portsmouth® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #AT420700002
  • Item #4320785
  • Manufacturer Part #T420700.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Brass construction is durable, excellent in high use applications and ideal for prolonged contact with water
  • Trim only
  • R 701, R711 product page
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
  • Brass Construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Portsmouth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Height:
4 in
Faucet Part Type:
Trim
Handle Type:
Lever
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No
Width:
2-3/4 in